DESCRIPTION

  • Designed for ABS or PVC SCH 40 DWV pipe. Hinged knockouts prevent center from falling into pipe. Constructed of high-impact Plastic. White in color. Made in U.S.A.

LSP Products Group 3 in. 500-Pack DWV PVC Test Wafer

LP0004

Diameter:

3 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
3 in
Material
Plastic

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.