3 in. Orange PVC / ABS DWV Test Cap
3 in. Orange PVC / ABS DWV Test Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Orange
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic