DESCRIPTION

  • Made in the U.S.A

LSP Products Group 3 x 4 in. ABS Pipe Holder

LP1010

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
3 In - 4 In
Length
7-27/100 in
Material
Plastic
Material Type
ABS
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday