3/4 x 3/4 x 24 in. 10-Pack Stainless Steel FIP Water Heater Connector
3/4 x 3/4 x 24 in. 10-Pack Stainless Steel FIP Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chloramine resistant washers and tubing
- Withstands dramatic changes in water pressure
- Braided connector provides easy installation, no special tools or soldering required
Documents
Specifications
- ASME:
- ASME A112.18.6
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Length:
- 24 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi