DESCRIPTION

  • Fits all schedule 40 DWV pipe sizes up to 4"
  • Glass-lined cast iron with bronze trim
  • NOx emissions below 10 ppm
  • Nail or screw rods to joists or beam
  • Octagonal rod design is ideal for installing branch line pipes at angles
  • Ratchet design adjustable zip-strap design locks in place to support pipe
  • Replaces galvanized straps and is non-corrosive
  • Works at an altitude range of 0-10,000 ft

LSP Products Group Pipe Hanger

LP1602

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
1/2 - 4 in
Material
High Impact Plastic

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS