DESCRIPTION

  • Made in the USA

LSP Products Group 400-Pack ABS End Cap

LP0078

Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
4 in
Height
11/20 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY