DESCRIPTION

  • Features "Peel & Seal" seam closure
  • Length of sections 6'
  • Temperature range: -200° F to 200° F or -129° C to 93° C

LSP Products Group Innofoam™ 5/8 in. x 396 ft. Self Seal

LF05838SSFT

Thickness:

SPECIFICATIONS

ASTM Specifications
ASTM C-177
Collection
Innofoam™
Color Finish
Black
Inside Diameter
5/8 in
Length
396 ft
Material
Plastic
Material Type
Polyolefin
Thickness
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS