DESCRIPTION

  • Heavy duty designed cap solvent cements to pipe
  • Offers an economical alternative to conventional SCH 40 DWV test caps

LSP Products Group 500-Pack ABS End Cap

LP0077

Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
3 in
Height
11/20 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS