LSP Products Group
60 in. 3/8 in. Compression Dishwasher Connector
Part #LDWFA160PP | Item #5136949 | Manufacturer Part #DWFA-160-PP
Length:
60 inHow to get it:
Product Details
Specifications
ANSI Specifications: ANSI 61
ASME Specifications: ASME A112.18.6
End Connection 1: Compression
End Connection 2: Compression
End Connections: Compression
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Lead Law Compliant: Yes
Length: 60 in
NSF Certified: Yes
NSF Specifications: NSF 61
Product Type: Dishwasher Connector