DESCRIPTION

  • No-hub adapter is made of 100% brass
  • Sand-blasted finish provides excellent adhesion to water proofing systems
  • Versatile design can be used as a floor drain, area drain or deck drain

LSP Products Group 9 in. No-Hub copper Deck Drain

LT0210

Drain Opening:

SPECIFICATIONS

Drain Opening
2 in
Length
9 in
Material
Copper

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS