DESCRIPTION

  • Overflow elbow has a slight angle

LSP Products Group ABS Lift and Turn Waste & Overflow Body

LR0475RK

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY