DESCRIPTION

  • Scored tail piece snaps off when stripping form boards are removed
  • Secures pipe to forms during the concrete pour
  • Solvent cements to pipe

LSP Products Group ABS Pipe Holder

LP1009

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
1-1/2 in - 2 in
Length
6-12/25 in
Material
Plastic
Material Type
ABS
Width
1 in