18 in. x 3/4 in x 3/4 in. Water Heater Connector
Aquaflo® 18 in. x 3/4 in x 3/4 in. Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built-in dielectric
- High Quality EPDM Gasket
- Annealed for more flexibility
- Operating temperature: 40° F to 180° F
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Aquaflo®
- End Connection 1:
- FIPS
- End Connection 2:
- Sweat
- End Connections:
- FIPS x Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Brass, Copper
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Rigid:
- No