30 in. Soft Compact Braided Connector
Aquaflo® 30 in. Soft Compact Braided Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Aquaflo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Sink