LSP Products Group
Aquaflo® Plastic Push-On Valve
Part #LPVFC130 | Item #7050594 | Manufacturer Part #PV-FC130
Length:
30 inProduct Details
Documents
Specifications
Collection: Aquaflo®
End Connection 1: Push On
End Connection 2: FIP
End Connections: Push On x FIP
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
IAPMO Listed: No
Length: 30 in
NSF Certified: No
Outer Hose Material: Braided PVC
Water Supply Connector Type: Sink
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing