DESCRIPTION

  • Ideal for wooden floors or concrete slab applications
  • Prevents bend or riser from moving to eliminate water closet rocking

LSP Products Group Closet Stabilizer

LP3006

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
9-3/8 in
Material
Plastic
WaterSense Labeled
No
Width
9-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS