DESCRIPTION

  • Control flow of water to supply line by actuating valve in push/pull motion
  • Five-year limited warranty
  • Rough-in kit includes: box, valves, and protective cover
  • Takes hassle out of angle stop installation by eliminating need for stub out

LSP Products Group Pull Stop Box™ Crimp Cross Linked Polyethylene

LOBPS103RKLL

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Pull Stop Box™
End Connection 1
Crimp PEX
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
Material Type
PEX
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS