DESCRIPTION

  • Ideal for potable and hydronic water systems
  • Use in both residential and commercial construction
  • Use vertically and horizontally for both floor and wall installations

LSP Products Group Dual Taper Plastic Hold Form

LP3063

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
6 in
Length
13-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday