DESCRIPTION

  • Face Plate is 6 3/16" x 4 7/8"
  • Includes mounting brackets and safety plug
  • Recessed construction eliminates line kinks
  • Reduced clearance from the wall keeps appliances out of the way

LSP Products Group Gas Outlet Box in White

LGSB101

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Color Finish
White
Depth
3-3/4 in
Fitting Size 1
1/2 in
Height
5-1/8 in
Material
Steel
Size
1/2 in
Width
5-3/16 in