DESCRIPTION

  • Adjustable face plate accommodates up to 5/8" wall thickness
  • Patented Hammer Arrestor design
  • Slim line box profile allows for 1" backing
  • Tract pack

LSP Products Group Icemaker Box with Hammer Arrestor in White

LOB817TTLL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Depth
3 in
End Connection 1
MIP
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Height
5-3/16 in
Lead Law Compliant
Yes
Material
Plastic
Size
1/2 in x 1/4 in
Width
5-3/16 in