DESCRIPTION

  • Includes overflow elbow, 1 hole overflow plate, drain elbow, strainer, and stopper (no piping or tee)

LSP Products Group Lift and Turn Waste & Overflow Drains with Test Plug Plated

LR0475

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
2-27/64 in
IAPMO Listed
Yes
Material
Plastic
Material Type
ABS
Schedule Class
40

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS