DESCRIPTION

  • All finishes are PVD for superior performance and durability
  • One hole cover
  • Provides watertight seal

LSP Products Group Lift and Turn Waste & Overflow Trim

RR0978

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Drain Opening
2-27/64 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS