DESCRIPTION

  • Nailing tab assures solid installation
  • Ribbed walls add support for greater strength and better alignment
  • Slim line box profile allows for 1" backing

LSP Products Group Metal Ice Maker Box with Male Iron Pipe Valve

LOB504LL

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Depth
2-1/2 in
End Connection 1
MIP
Height
5-1/8 in
Lead Law Compliant
Yes
Material
Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Width
5-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS