LSP Products Group Metal Outlet Wall Mount Box with Arrestor in White LOB510

DESCRIPTION

  • Deep face plate for 1" thick drywall
  • Easy to install
  • Packaged with 10 5/16" x 8 1/4" face plate

LSP Products Group Metal Outlet Wall Mount Box with Arrestor in White

LOB510

Height:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Depth
3-1/2 in
Drain Location
Reversible
Height
5-7/8 in
Material
Steel
Width
8-11/32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS