DESCRIPTION

  • Quarter Turn Ball Valves. Durable brass resists cracking and corrosion. Color coded handles - red/blue for hot/cold. Easy on/off finger control. Valves are certified to ASME A112.18.1 Standard. Long lasting double stem O-rings and tough Teflon seats.

MIP Sweat x GHT Wall Mount Ball Valve

LP07287

Valve Size:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
GHT
Material
Brass
Valve Size
1/2 in, 3/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY