DESCRIPTION

  • Center outlet
  • Features long-lasting double stem o-rings; Teflon® seats; and PEX valves
  • Fits Vanguard and Zurn
  • Knockouts accept either waste or water lines

LSP Products Group PEX Center PVC Wall Mount Box with Valve in White

LOB323

Height:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Depth
3 in
Height
6-1/2 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Width
7-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS