DESCRIPTION

LSP Products Group Pull Stop Box® PEX Freeze Resistant

LOBFPS104RKLL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Collection
Pull Stop Box®
Color Finish
White
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Size
1/2 in