DESCRIPTION

LSP Products Group PEX Icemaker Box with Compression Valve in White

LOB811LL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Lead Law Compliant
Yes
Size
1/2 in x 1/4 in