DESCRIPTION

LSP Products Group PEX Icemaker Box with Valve

LOB814LL

Fitting Sizes:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY