DESCRIPTION

  • Adjustable face plate accommodates up to 5/8" wall thickness
  • Box knockouts accept either waste or water lines
  • Built-in test cap in box
  • Simplex valve consolidates hot and cold water connections into one lever- controlled unit
  • Slim line box profile allows for 1" backing

LSP Products Group ProPEX® PEX Wall Mount Outlet Box with Valve

LOB338

Height:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Collection
ProPEX®
Color Finish
White
Depth
3 in
Drain Location
Center, Left, Right
Height
6-5/8 in
Material
Plastic
Width
7-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS