Replacement Face Plate for Ice Maker Box in White
Replacement Face Plate for Ice Maker Box in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Color Finish Name:
- White
- Depth:
- 5/8 in
- Fire Rated:
- No
- Overall Box Size:
- 7-5/8 in x 6-1/2 in x 3 in
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- Yes