7-5/8 in x 6-1/2 in x 3 in Washing Machine Copper Supply Box
Plastic Switch Hitter® 7-5/8 in x 6-1/2 in x 3 in Washing Machine Copper Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable face plate accommodates up to 5/8" wall thickness
- Box knockouts accept either waste or water lines
- Deep face plate for 1" thick drywall
- Simplex valve consolidates hot and cold water connections into one lever- controlled unit
- Built-in test cap in box
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- Plastic Switch Hitter®
- Color Finish Name:
- White
- Depth:
- 3 in
- Drain Location:
- Left, Center, Right
- Fire Rated:
- No
- Height:
- 6-5/8 in
- Overall Box Size:
- 7-5/8 in x 6-1/2 in x 3 in
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- Yes
- Width:
- 7-5/8 in