7-5/8 in x 6-1/2 in x 3 in Washing Machine Copper Supply Box
Plastic Switch Hitter® 7-5/8 in x 6-1/2 in x 3 in Washing Machine Copper Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- Plastic Switch Hitter®
- Color Finish Name:
- White
- Depth:
- 3 in
- Fire Rated:
- No
- GSA Approved:
- No
- Height:
- 6-5/8 in
- IAPMO Listed -:
- Yes
- Length:
- 7-5/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 7-5/8 in x 6-1/2 in x 3 in
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No