• Cart

DESCRIPTION

  • Made in the USA

LSP Products Group Plastic Test Cap

LP00

Diameter:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
1-1/2 in
Height
2-7/32 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY