Plastic Washing Machine Pan

You last purchased this on
 
Benjamin Manufacturing

Plastic Washing Machine Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Benjamin Manufacturing

Plastic Washing Machine Pan

  • Fast #
  • Part #LWMSP1U
  • Item #7302701
  • Manufacturer Part #WMSP-1U
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of heavy gauge, white, high-impact plastic which will not rust or corrode
  • Protects against damage caused by leaking or overflowing washers, or when installing or removing washers
  • Recommended and installed by the leading plumbing contractors
  • Simple to install – Just set washer machine feet inside the pan
  • Made In USA
  • Pans come with a 1? drain adapter fitting
  • Can be drilled in the field for custom placement of drain hole
  • Requires Certification

Documents


Specifications

Adaptor Material:
PVC
Color Finish Name:
White Matte
Depth:
2-1/2 in
Diameter - Inside 1:
28 in
Diameter - Inside 2:
30 in
Diameter - Outside:
32 in
GSA Approved:
No
Height:
1-3/4 in
Length:
32 in
Material:
Plastic
Material Type:
HIPS
Maximum Height:
2-1/2 in
Origin:
Domestic
Product Type:
Washing Machine Pan
Shape:
Square
Type:
Washing Machine Pan
UL Listed:
No
Weight:
2 lb
Width:
30 in