3-1/2 in. Trim Kit
Pull Stop Box™ 3-1/2 in. Trim Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Box Material:
- Stainless Steel
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Pull Stop Box™
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/8 in
- Fire Rated:
- No
- GSA Approved:
- No
- Height:
- 4-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 3-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 4-1/8 in x 3-1/2 in x 2 in
- Supply Box Type:
- Lavatory
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No