Icemaker Trim Kit in White

You last purchased this on
 
LSP Products Group

Pull Stop Box™ Icemaker Trim Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Pull Stop Box™ Icemaker Trim Kit in White

  • Fast #
  • Part #LOBPS400W
  • Item #4636449
  • Manufacturer Part #OBPS-400-W
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
Stainless Steel
Collection:
Pull Stop Box™
Color Finish Name:
White
Fire Rated:
No
Overall Box Size:
4-1/8 in x 3-1/2 in x 2 in
Supply Box Type:
Lavatory
Water Hammer Arrestor Included:
No