DESCRIPTION

  • Adjustable face plate accommodates up to 5/8" wall thickness
  • Slim line box profile allows for 1" backing

LSP Products Group PVC Ice Maker Box with Valve

LOB801LL

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Depth
3 in
Height
5-3/16 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Width
5-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS