DESCRIPTION

  • Adjustable faceplate accommodates up to 5/8" thickness
  • Assembled box, less valves
  • Ribbed walls add support
  • Slim-line profile for 1" backing

LSP Products Group PVC Icemaker Box Less Valve in White

LOB803

Height:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Depth
2-1/2 in
Height
6-3/16 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Width
5-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS