DESCRIPTION

  • Includes overflow elbow, 1 hole overflow plate, drain elbow, strainer, and stopper (no piping or tee)

LSP Products Group PVC Lift and Turn Waste & Overflow

LR0469

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS