DESCRIPTION

  • Made in the U.S.A

LSP Products Group PVC Pipe Holder

LP1040

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
3 in - 4 in
Material
Plastic
Material Type
PVC