LSP Products Group PVC Wall Mount Box with MIP Valve Tract Kit in White LOB103T

DESCRIPTION

  • Adjustable face plate accommodates up to 5/8" wall thickness
  • Box knockouts accept either waste or water lines
  • Built-in test cap in box
  • Deep face plate for 1" thick drywall
  • Simplex valve consolidates hot and cold water connections into one lever- controlled unit

LSP Products Group PVC Wall Mount Box with MIP Valve Tract Kit in White

LOB103T

Height:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Depth
3 in
Drain Location
Center, Left, Right
Height
6-5/8 in
Material
Plastic
Width
7-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS