LSP Products Group

Rapid Fit® Brass Lift & Turn Drain in Oil Rubbed Bronze

Part #LR0987  |  Manufacturer Part #R-0987

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides watertight seal
  • All finishes are PVD for superior performance and durability
  • Snap On/TNT Cover

Documents

Specifications

Collection: Rapid Fit®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Drain Body Material: Brass

Fits Pipe Size: 2-27/64 in