DESCRIPTION

  • Less piping or tee
  • Low-profile, snap-on faceplate
  • Overflow assembly works with tubs from 1/8" to 7/16" thick
  • Rough-in half kit includes: overflow elbow, strainer, and drain elbow

LSP Products Group Revolver™ Rough-In Kit with Twist-N-Test System

R6011RKORB

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Collection
Revolver™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
IAPMO Listed
Yes
Material
Plastic
Material Type
ABS, PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS