Stopper Plated Polished Chrome
Stopper Plated Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates 1 1/4" deep strainer body
- Activated by rubber boot
- Trouble-free toe-touch stopper
- No springs to wear out
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Stopper
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in