DESCRIPTION

  • Cap slips over end of pipe or inserts into fittings
  • Designed for ABS or PVC Schedule 40 DWV pipe and fittings
  • No solvent required

LSP Products Group Thermoplastic Slip-On Test Cap in Orange

LSP0018EA

Diameter:

SPECIFICATIONS

Color Finish
Orange
Color Finish Category
Oranges
Diameter
1-1/2 in
End Connection 1
Slip On
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY