4 in. ABS Roof Drain with Round Overflow Grate
UniFlex™ 4 in. ABS Roof Drain with Round Overflow Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- UniFlex™
- Drain Base Material:
- Plastic
- Drain Opening:
- 4 in
- IAPMO Listed -:
- Yes
- Length:
- 27 in
- Material Type:
- ABS
- Width:
- 20-1/4 in