LSP Products Group Universal Wall Mount Box with Male Iron Pipe Valve LOB102

DESCRIPTION

  • Adjustable face plate accommodates up to 5/8" wall thickness
  • Box knockouts accept either waste or water lines
  • Built-in test cap in box
  • Deep face plate for 1" thick drywall
  • Simplex valve consolidates hot and cold water connections into one lever- controlled unit

LSP Products Group Universal Wall Mount Box with Male Iron Pipe Valve

LOB102

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
Beige
Depth
3 in
Drain Location
Center, Left, Right
Height
6-5/8 in
Material
High Impact Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Width
7-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS