LSP Products Group Wall Mount Box with Valve in Beige LOB402

DESCRIPTION

  • Adjustable face plate accommodates up to 5/8" wall thickness
  • Box knockouts accept either waste or water lines
  • Unique single lever design controls both hot and cold water with one movement

LSP Products Group Wall Mount Box with Valve in Beige

LOB402

Height:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Depth
3 in
Drain Location
Left
Height
6-1/2 in
Material
Plastic
Width
7-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS