20 in. Silver Brazing Rod

You last purchased this on
 
Lucas-Milhaupt

Sil-Fos® 20 in. Silver Brazing Rod

This product requires certification to purchase.
You last purchased this on
 
Lucas-Milhaupt

Sil-Fos® 20 in. Silver Brazing Rod

  • Fast #
  • Part #L95060
  • Item #2399161
  • Manufacturer Part #95060
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Sil-Fos®
Length:
20 in
Material:
Copper, Phosphorus, Silver
Melting Temperature:
1495 F
Product Type:
Brazing Rod
Thickness:
0.050 in
Weight:
0.04 lb
Width:
1/8 in